Shop All Keyless Access Control Locks
Linear
Key Ring Transmitter, Range 200 ft.
Mfr # DNT00026
Zoro # G9533487
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powered By 12V Battery
- Operating Frequency 300.000 MHz
- Transmission Range 200 ft
- Height 2.5 in
- Compatible With All Linear Receivers and Controllers
Product Information
- Brand Linear
- MFR # DNT00026
- Zoro # G9533487
- UPC # 093863100918
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 2.5 in |
Width | 1.5 in |
Depth | 0.6 in |
Details
Item | Key Ring Transmitter |
Powered By | 12V Battery |
Operating Frequency | 300.000 MHz |
Transmission Range | 200 ft |
Compatible With | All Linear Receivers and Controllers |
Number of Buttons | 1 |
Number of Channels | 1 |
Includes | 9V battery |
Battery Life | 10 yr |
Features | 256 Codes |
Description
Key Ring Transmitter, Operating Frequency 310 MHz, Transmission Range 200 ft, Compatible With Receivers And Controllers With 310 MHz, Powered By 12V Battery, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 2.5 in, Width 1.5 in, Depth 0.6 in, Features 256 Codes, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2020 SC15 Single, 4PK (532020)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-079)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- LINEAR Key Ring Transmitter, Range 200 ft. (MCS307010)
- LINEAR Weather Resistant Keypad, 6-31/64" H (212ILM-BZ)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- LINEAR Digital Keypad (wired or wireless) (F310)
- LINEAR Visor Transmitter, Range 200 ft. (MCS 414001)
- KABA Push Button Lock, Entry, Key Override (5021-B-WL-26D-41)
- Linear Door Locks and Deadbolts