Shop All Keyless Access Control Locks
Linear
Handheld Transmitter, 300 ft., 3/8inD
Mfr # NAPFOB01
Zoro # G2017228
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Powered By (2) CR2032 Batteries
- Operating Frequency 320.000 MHz
- Transmission Range 300 ft
- Height 2.5 in
- Compatible With All Napco Receivers
Product Information
- Brand Linear
- MFR # NAPFOB01
- Zoro # G2017228
- UPC # 093863122156
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 2.5 in |
Width | 1.2 in |
Depth | 0.4 in |
Details
Item | Handheld Transmitter |
Powered By | (2) CR2032 Batteries |
Operating Frequency | 320.000 MHz |
Transmission Range | 300 ft |
Compatible With | All Napco Receivers |
Number of Buttons | 4 |
Operating Temp. Range | 23 Degrees to 131 Degrees F |
Features | Belt/Wall Clip Option |
Battery Life | 3 yr |
Includes | CR2025 Lithium Battery |
Humidity Range | 5 to 90% |
Description
Handheld Transmitter, Operating Frequency 320.000 MHz, Transmission Range 300 ft, Compatible With All Napco Receivers, Powered By (2) CR2032 Batteries, Number of Buttons 4, Operating Temp. Range 23 Degrees to 131 Degrees F, Humidity Range 5 to 90 Percent, Battery Life 3 yr, Height 2.5 in, Width 1.2 in, Depth 0.4 in, Features Belt/Wall Clip Option, Includes CR2025 Lithium Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- MINER ELASTOMER GBA Bumper, Peak Force: 6,000 lbs./26,700 N (GBA-12)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Oil-Rubbed Bronze Traditional Cabinet Pull Teramo (BP2606160BORB)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 689)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- LINEAR Visor Transmitter, Range 200 ft. (DT-4)
- LINEAR Key Ring Transmitter, Range 200 ft. (ACT-31B)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- Linear Keyless Access Control Locks