Shop All Keyless Access Control Locks
This Product is Discontinued
Linear
Handheld Transmitter, 3-3/4inWx3-3/4inH (Discontinued)
Mfr # D-22A
Zoro # G2017219
This Product is Discontinued
Key Features
- Powered By 9V Battery
- Operating Frequency 304.000 MHz
- Height 3.8"
- Width 3.8"
- Number of Buttons 1
Product Information
- Brand Linear
- MFR # D-22A
- Zoro # G2017219
- UPC # 029191195289
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 3.8" |
Width | 3.8" |
Depth | 0.9" |
Details
Item | Handheld Transmitter |
Powered By | 9V Battery |
Operating Frequency | 304.000 MHz |
Number of Buttons | 1 |
Number of Channels | 1 |
Includes | 9V battery |
Features | Removable Wall Clip |
Description
Handheld Transmitter, Operating Frequency 304.000 MHz, Powered By 9V Battery, Number of Buttons 1, Number of Channels 1, Height 3.8 in, Width 3.8 in, Depth 0.9 in, Features Removable Wall Clip, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.