Shop All Carbon Monoxide and Smoke Detectors
Linear
Glass Break Detector Transmitter, 315 MHz
Mfr # DXS-91
Zoro # G2439285
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Frequency 315.000 MHz
- Transmission Range 1,000 ft
- Compatible With DX Receivers
- Overall Width 4.3 in
- Powered By (2) CR2450 Batteries
Product Information
- Brand Linear
- MFR # DXS-91
- Zoro # G2439285
- UPC # 093863103841
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 4.3 in |
Overall Height | 3.2 in |
Depth | 1.7 in |
Details
Item | Glass Break Detector Transmitter |
Operating Frequency | 315.000 MHz |
Transmission Range | 1,000 ft |
Compatible With | DX Receivers |
Powered By | (2) CR2450 Batteries |
Features | Shatter Pro Pattern |
Includes | Pattern Recognition |
Operating Temp. Range | 32 Degrees to 120 Degrees F |
Battery Life | 2.5 yr |
For Use With | DXS Receivers |
Description
Glass Break Detector Transmitter, Operating Frequency 315.000 MHz, Transmission Range 1,000 ft, Compatible With DX Receivers, Powered By (2) CR2450 Batteries, For Use With DXS Receivers, Operating Temp. Range 32 Degrees to 120 Degrees F, Battery Life 2.5 yr, Height 3.2 in, Width 4.3 in, Depth 1.7 in, Features Shatter Pro Pattern, Includes Pattern Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, M (61815)
- LYLE Admittance Sign, Keep Out, 10 in. H, Text (U6-1202-RA_14X10)
- QUICK DAM Flood Barrier 5Ft (QD65-1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- LINEAR Motion Detector Transmitter, 500 ft. (NAPPIR01)
- LINEAR Bill Trap Detector, 304 MHz, 500 ft. (ST-23A)
- KIDDE Carbon Monoxide Alarm, Alarm Audible Alert, Battery; AC Supply (KID21025759)
- FIREX Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i5000)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (RF-SM-DC)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BL)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-WT)
- Linear Fire Protection