Shop All Closed Circuit TV System Accessories
Linear
Gate Receiver, Number of Channels 1
Mfr # MCS109950
Zoro # G8489997
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Width 3.6 in
- Depth 1.5 in
- Features 1024 Codes, 3 ft Antenna Coax and Bulkhead Connector, Whip Antenna
- Operating Frequency 300.000 MHz or 310.000 MHz
Product Information
- Brand Linear
- MFR # MCS109950
- Zoro # G8489997
- UPC # 093863108686
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 3.6 in |
Depth | 1.5 in |
Height | 5.2 in |
Details
Item | Gate Receiver |
Number of Channels | 1 |
Features | 1024 Codes, 3 ft Antenna Coax and Bulkhead Connector, Whip Antenna |
Operating Frequency | 300.000 MHz or 310.000 MHz |
Detection Range | Variable |
Output | Solid State |
Powered By | 12-24 Volts AC or DC Power |
Application | Gate Operator, Gate Control |
Includes | MCS109950 Gate Operator Receiver Whip Antenna Three Feet Of Coaxial Cable Bulkhead Connector Mounting Hardware |
Description
Gate Receiver, Operating Frequency 300.000 MHz or 310.000 MHz, Number of Channels 1, Detection Range Variable, Output Solid State, Powered By 12-24 Volts AC or DC Power, Height 5.2 in, Width 3.6 in, Depth 1.5 in, Features 1024 Codes, 3 ft Antenna Coax and Bulkhead Connector, Whip Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- ILC Replacement for Batteries AND Light Bulbs Com12589 (COM12589 BATTERIES AND LIGHT BULBS)
- ILC Replacement for APO Apog-8848 (APOG-8848 APO)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- LINEAR Channel Receiver, Number of Channels 1 (DR)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- LINEAR Remote Antenna, For Linear Receivers (EXA-1000)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- LINEAR Seven Inch Mid-Range Antenna (ANT-1A)
- TYCON SYSTEMS 24VDC to 56VDC 70W 802.3bt G Inserter (TP-DCDC-2456GD-BT)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- Linear Closed Circuit TV System Accessories