Shop All Gate Operators & Accessories
Linear
DC Battery Heater-Not Solar Compatible
Mfr # FM316
Zoro # G8316332
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swing and Slide Gate Operators
- For Use With Gate Operators
- Operation Not solar compatible for DC Operators
- Manufacturer Warranty Length 1 yr
- Product Type Gate Opener Battery Heater
Product Information
- Brand Linear
- MFR # FM316
- Zoro # G8316332
- UPC # 090835001198
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Item | Battery Heater |
Type | Swing and Slide Gate Operators |
For Use With | Gate Operators |
Operation | Not solar compatible for DC Operators |
Product Type | Gate Opener Battery Heater |
Description
Battery Heater, Product Type Gate Opener Battery Heater, For Use With Gate Operators, Compatible with Grainger Part Number 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Tags, Black, 6 PK (195701)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Orange (00965)
- PRIME-LINE Sash Balance - 12# (H3630)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (555.26D)
- LINEAR Slide Gate Operator for Single Gate Use (PRO-SL2000B)
- LINEAR Swing Gate Secondary Slave Operator (PRO-SW4200XLS)
- LINEAR Concrete Pad Pad for DC Slide Operators (SGMP)
- LINEAR Swing Gate Operator, For Dual Gate Use (PRO-SW2002XLS)
- LINEAR 100ft Vehicle Sensor Wired Exit Wand (FM140)
- LINEAR 50ft Vehicle Sensor Wired Exit Wand (FM139)
- PEDESTAL PRO Dual Head Gooseneck Pedestal, 84"H, 80 lb. (84-DSP-4-12-12)
- Linear Gate Operators & Accessories