Shop All Keyless Access Control Locks
Linear
AccessKeypadRuggd, 3-3/4inWx5-1/4inH, Gray
Mfr # 212R
Zoro # G9186633
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. User Codes 120
- For Use With Stand Alone
- Height 5 1/4 in
- Width 3 3/4 in
- Finish Painted
Product Information
- Brand Linear
- MFR # 212R
- Zoro # G9186633
- UPC # 029191195104
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 5 1/4 in |
Width | 3 3/4 in |
Depth | 2 1/2 in |
Details
Item | Access Keypad Rugged |
Max. User Codes | 120 |
For Use With | Stand Alone |
Finish | Painted |
Keypad | 12 Button |
Event Audit Trail | No |
Color | Gray |
Input Voltage | 12 to 24V AC/DC Auto Adjusting |
Cylinder | No |
Type | Indoor/Outdoor Surface Mount Ruggedized Keypad |
Amps AC | 5A, Form C @ 24V DC |
Button Color | Metal Braille |
Material | Cast Aluminum Housing/Metal Faceplate |
Includes | (4) On Board Programmable Timed Relays |
Operating Temp. | 20 Degrees to 130 Degrees F |
Output | 4 SPDT Relays |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Access Keypad Rugged, Type Indoor/Outdoor Surface Mount Ruggedized Keypad, Material Cast Aluminum Housing/Metal Faceplate, Finish Painted, Depth 2 1/2 in, Height 5 1/4 in, Width 3 3/4 in, Button Color Metal Braille, Color Gray, Input Voltage 12 to 24V AC/DC Auto Adjusting, Output 4 SPDT Relays, Amps AC 5A, Form C @ 24V DC, Operating Temp. 20 Degrees to 130 Degrees F, Event Audit Trail No, Max. User Codes 120, Keypad 12 Button, Cylinder No, For Use With Stand Alone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C05400630500M (C05400630500M)
- KABA ILCO Manual Flush Bolt, Aluminum, 16-3/4in.L (FLB-58-18-AL)
- KEY-BAK Key Reel, ID Badge, 24 in. (0KB1-0A22)
- MONROE PMP Pull Handle, Powder Coated, Powder Coated, Threaded Holes (PH-0117)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- LINEAR Weather Resistant Keypad, 6-31/64" H (212ILM-BZ)
- LINEAR Weather Resistant Keypad, 4-1/2" H (232SE)
- LINEAR Visor Transmitter, Range 200 ft. (MCS 414001)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- LINEAR Weather Resistant Keypad, 5-9/64" H (242ILW)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 PLY 609)
- Linear Door Locks and Deadbolts