Shop All Keyless Access Control Locks
Linear
Access Keypad Weatherized, 2-3/4inW, White
Mfr # 212W
Zoro # G9186651
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. User Codes 120
- For Use With Stand Alone
- Height 4 1/2 in
- Width 2 3/4 in
- Finish Painted
Product Information
- Brand Linear
- MFR # 212W
- Zoro # G9186651
- UPC # 029191195128
- Country of Origin Taiwan, Province of China
- Category Keyless Access Control Locks
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Depth | 1 1/8 in |
Details
Item | Access Keypad Weatherized |
Max. User Codes | 120 |
For Use With | Stand Alone |
Finish | Painted |
Keypad | 12 Button |
Event Audit Trail | No |
Amps AC | 5A, Form C @ 24V DC |
Output | SPDT Relay |
Operating Temp. | 20 Degrees to 130 Degrees F |
Material | Sealed Plastic |
Button Color | Orange |
Switch Action | SPDT 2A Relay |
Color | White |
Cylinder | No |
Input Voltage | 12 to 24V AC/DC Auto Adjusting |
Includes | Optional 293 Relay Board |
Type | Indoor/Outdoor Flush Mount Weather Resistant Keypad |
Supports Touchless Operation | No |
Application | Door |
Supports Operation Type | Push-Button Operation |
Description
Access Keypad Weatherized, Type Indoor/Outdoor Flush Mount Weather Resistant Keypad, Switch Action SPDT 2A Relay, Material Sealed Plastic, Finish Painted, Depth 1 1/8 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Orange, Color White, Input Voltage 12 to 24V AC/DC Auto Adjusting, Output SPDT Relay, Amps AC 5A, Form C @ 24V DC, Operating Temp. 20 Degrees to 130 Degrees F, Event Audit Trail No, Max. User Codes 120, Keypad 12 Button, Cylinder No, For Use With Stand Alone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A24)
- DETEX Rim Exit Device with Alarm, 36 in. W (V40 EB-W CD 628 99 36)
- STERLING SEAL & SUPPLY 124 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A124X250)
- ZORO SELECT O-Ring, Dash 352, Buna N, 0.21 In., PK5 (U38801.018.0487)
- LINEAR Weather Resistant Keypad, 6-31/64" H (212ILM-BZ)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- LINEAR Key Ring Transmitter, Range 200 ft. (MCS307010)
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- LINEAR Dual Button Entry/Exit Transmitter (RB742)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- COMPX REGULATOR Electronic Keyless Lock, Self-Locking (REG-S-L-3)
- Linear Door Locks and Deadbolts