Shop All Bookcases & Bookshelves
Linea Italia
Trento Line Bookcase, 31 1/2w x 11 1/2d x 43 1/4h, Cherry
Mfr # LITTR735CH
Zoro # G5170129
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Linea Italia® Trento Line
- Number of Shelves 3
- Color Cherry
- Depth 11.5"
- Height 43-1/4 in
Product Information
- Brand Linea Italia
- MFR # LITTR735CH
- Zoro # G5170129
- UPC # 712820735603
- Country of Origin Mexico
- Category Bookcases & Bookshelves
Dimensions
Depth | 11.5" |
Height | 43-1/4 in |
Width | 31-1/2 in |
Overall Height | 43.25" |
Overall Width | 31.5" |
Details
Item | Bookcases |
Series | Linea Italia® Trento Line |
Number of Shelves | 3 |
Color | Cherry |
Shelf Capacity | 33 lb |
Shelf Thickness (In.) | 0.75" |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Load Capacity (Lb.) | 33 lbs. |
Material | Woodgrain Laminate |
For Use With | Linea Italia® Trento Line Desks, File Cabinet, Table and Chair |
Description
Linea Italia® Trento Line Bookcase, 31 1/2w x 11 1/2d x 43 1/4h, Cherry
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- MONARCH SPECIALTIES Artificial Plant 17" Tall Aureum Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9502)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- TRUE COLORS True Color Hunter Green Hand Towels , 12PK (HAND-HGREEN)
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- INVISIDOOR RFID Electronic Locking System for Bookcase (ID.LOCK-PSLOCK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 4 Tier, 69"H, Office, Bedroom, Laminate, Grey, Black (I 2755)
- ALATERRE FURNITURE Mission Under Window Bookshelf, Espresso (AMIA14P0)
- WOOD SHED Wood Shed 705- Bookcase Solid Oak 7 Row Dowel Book Rack (705- Bookcase)
- ALERA Alera Valencia Series Square Corner Bookcase SevenShelf 3563w x 1181d x 8386h Cherry (ALEVA78436MC)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- Linea Italia Bookcases & Bookshelves