Shop All Desks
Linea Italia
Reception Desk, 107 in D, 11.8 ft W, 46 in H, Walnut, Thermofused Laminate
Mfr # ZUI298
Zoro # G3771818
product price: $4,678.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,678.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 11.8 ft
- Overall Depth 107 in
- Overall Height 46 in
- Color Walnut
Product Information
- Brand Linea Italia
- MFR # ZUI298
- Zoro # G3771818
- UPC # 712820298108
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 11.8 ft |
Overall Depth | 107 in |
Overall Height | 46 in |
Details
Description
Linea Italia Curved Modern Reception Desk with Counter, 4 Units, Reception Station. Reception Dimensions: 142”W x 107”D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in Natural Walnut finish. Modern, comtemporary design for Lobby, Salon, Office, Hospital, Clinical Center, School, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- FLASH FURNITURE Advantage Black Padded Metal Folding Chair, Black 1" Fabric Seat (DPI903F-BLKBLK)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- LINEA ITALIA Reception Desk, 32 in D, 72 in W, 46 in H, Clear, Walnut, Thermofused Laminate (ZUI310)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Mocha/Gray, Steel (LITSH737MOC)
- LINEA ITALIA Reception Desk, 32 in D, 72 in W, 46 in H, Ash, Thermofused Laminate (ZUD290)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- LINEA ITALIA 23-3/4 in D, 47.25" W, 29.5" H, Ash, Steel (UR600ASH)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- BESTAR Pro-Vega Height Adjustable L-Desk, White/Black (130850-000017)
- Linea Italia Desks