Shop All Desks
Linea Italia
Linea Italia Credenza With Sliding Doors And Security Veneer - Cherry
Mfr # ZUC135
Zoro # G108588797
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Linea Italia
- MFR # ZUC135
- Zoro # G108588797
- UPC # 712820135014
- Country of Origin Mexico
- Category Desks
Description
practical and resistant credenza for storing office supplies from stationery to personal items. It is an indispensable element for any office, thanks to its design can be used as a separator in workspaces like islands or benching, or as a complement in an executive office. It has sliding doors includes one non-adjustable shelf inside. Legs have leveling glides. features: security lock. credenza with sliding doors. laminated wood with a cherry finish and metal frame and legs. interior finished to match exterior veneer. one adjustable shelf. dimensions: 27-5/9 inches height 47-1/4 inches width 15-1/3 inches length no tools required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 3 Piece LED Color Changing Flameless Candle Set with Remote (675669PJP)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- LINEA ITALIA Reception Desk, 107 in D, 11.8 ft W, 46 in H, Clear, Cherry, Thermofused Laminate (ZUC318)
- LINEA ITALIA Curved Reception Desk with Counter, 2 Units, 124”W x 49”D, N. Walnut (ZUI296)
- LINEA ITALIA Curved Reception Desk with Counter, 2 Units, 124”W x 49”D, White (ZUS296)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, N. Walnut (55490NW)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- LINEA ITALIA 23-1/4 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC802CH)
- SAUDER Cottage Road Desk Wh , Durable, 1 in. thick top (430056)
- Linea Italia Desks