Shop All Bookcases & Bookshelves
Linea Italia
Bookcase, 3 Shelf, 43.3", Mocha
Mfr # LITSH735MOC
Zoro # G4496409
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Linea Italia® Trento Line
- Number of Shelves 3
- Color Mocha
- Depth 11.63"
- Height 43-1/4 in
Product Information
- Brand Linea Italia
- MFR # LITSH735MOC
- Zoro # G4496409
- UPC # 712820735078
- Country of Origin Mexico
- Category Bookcases & Bookshelves
Dimensions
Depth | 11.63" |
Height | 43-1/4 in |
Width | 31-1/2 in |
Overall Width | 31.5" |
Overall Height | 43.25" |
Details
Item | Bookcase,3 Shelf,43.3",Mocha |
Series | Linea Italia® Trento Line |
Number of Shelves | 3 |
Color | Mocha |
Shelf Capacity | 33 lb |
Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Shelf Thickness (In.) | 0.75" |
Load Capacity (Lb.) | 33 lbs. |
For Use With | Linea Italia® Trento Line Desks, File Cabinet, Table and Chair |
Description
Bookcase,3 Shelf,43.3 In.,Mocha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- ALERA Alera Valencia Series Bookcase, Four-Shelf, 31.75w x 14d x 64.75h, Gray (ALEVA636632GY)
- HON Metal Bookcase, Four-Shelf, 34-1/2w x 12-5/8d x 59h, Charcoal (HS60ABC.S)
- SAUDER Palladia Library W/doors Glacier Oak , Three adjustable shelves provide versatility (432729)
- YU SHAN CO USA Yu Shan CO USA Ltd 324-52 Montego 5 tier Bookcase Black (324-52)
- CONVENIENCE CONCEPTS Extra Folding 4 Tier Bookshelf, Black (HI2540425)
- ALERA Alera Valencia Series Narrow Profile Bookcase SixShelf 1181w x 1181d x 7173h Medium Cherry (ALEVA67212MC)
- CONCEPTS IN WOOD Concepts In Wood MI3036-D Single Wide Bookcase; Dry Oak Finish 3 Shelves (MI3036-D)
- Linea Italia Bookcases & Bookshelves