Shop All Desks
Linea Italia
23-1/4 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate
Mfr # SC802CH
Zoro # G4228714
product price: $362.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$362.99
Free 30-Day Returns
Key Features
- Overall Width 31.25"
- Overall Depth 23-1/4 in
- Overall Height 45-1/4 in
- Color Cherry
- Material Laminate
Product Information
- Brand Linea Italia
- MFR # SC802CH
- Zoro # G4228714
- UPC # 712820802602
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 31.25" |
Overall Depth | 23-1/4 in |
Overall Height | 45-1/4 in |
Height | 45.25" |
Depth | 23.25" |
Details
Description
Linea Italia® Study Carrell Add On, 1-Leg, 31.25 x 23.25 x 45.25, Cherry
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- CORTECH Security Curtain Tab, Hook-and-Loop, Black (CTAB6)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- LUXOR BLACK 16" TUFFY (WT16-P)
- LINEA ITALIA 23-3/4 in D, 47.25" W, 29.5" H, Natural Walnut, Steel (UR600NW)
- LINEA ITALIA Reception Desk, 71 in D, 11.9 ft W, 46 in H, Ash, Thermofused Laminate (ZUD297)
- LINEA ITALIA Reception Desk, 32 in D, 72 in W, 46 in H, Clear, Walnut, Thermofused Laminate (ZUI310)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Cherry (ZUC316)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Sepia Walnut (HONLDH72LE1)
- Linea Italia Desks