Shop All Hex Head Cap Screws
Lindstrom
Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK
Mfr # HC30080601-100P1
Zoro # G209985624
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Head Width 13 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Lindstrom
- MFR # HC30080601-100P1
- Zoro # G209985624
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 60 mm |
Head Width | 13 mm |
Head Height | 5.15 mm |
Screw Size | M8 |
Minimum Thread Length | 60 mm |
Drive Size | 13 mm |
Dimensional Standards | Din 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,800 psi |
Thread Type | Metric |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 24 in, 1 in Wd, Black, 10 PK (1X24KVVS)
- ZORO SELECT 3/8x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-064)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.008.0031)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (HC3XX05018-050P1)
- LINDSTROM Class 10.9, M12 Hex Head Cap Screw, Zinc Yellow Steel, 140 mm L, 25 PK (HC10121401-025P1)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (HC3XX05045-050P1)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 5 PK (M51010.200.0050)
- Lindstrom Hex Head Cap Screws