Shop All Wire Connectors
Lind Equipment
StaticSure Portable with Small Clamps
Mfr # LE600-20CR-2SR
Zoro # G8919102
original price:
$832.69
13% off
new price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 22 ft
- Includes 2 ft Straight Cord with Small Drum Clamp, 20 ft Coiled Cord with Small Drum Clamp
- Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
- Depth 4 in
Product Information
- Brand Lind Equipment
- MFR # LE600-20CR-2SR
- Zoro # G8919102
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 4 in |
Length | 22 ft |
Depth | 4 in |
Length (Straight Wireway) | 22 ft |
Details
Includes | 2 ft Straight Cord with Small Drum Clamp, 20 ft Coiled Cord with Small Drum Clamp |
Safety Rating | cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG |
Ambient Temp. Range | -40 Degrees to 122 Degrees F |
Item | StaticSure Portable |
IP Rating | 65 |
Description
StaticSure Portable, Includes 2 ft Straight Cord with Small Drum Clamp, 20 ft Coiled Cord with Small Drum Clamp, IP Rating 65, Ambient Temp. Range -40 Degrees to 122 Degrees F, Length 22 ft, Width 4 in, Depth 4 in, Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 17.65x14.25x1.50, Lt G (PLM13N17)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Blue, Nylon Jacket, PVC Insulation (58018405)
- GROTE Cable, Welding, Black, 4 ga., 25 ft. (82-5724)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- LIND EQUIPMENT StaticSure Unit, 6 in. L, 4 in. W, 4 in. D (LE600I)
- ALLSTAR PERFORMANCE Allstar Performance ALL76000 22-18 Gauge Non-Insulated Butt Connector - Pack of 20 (ALL76000)
- SEA DOG Buss Bar-5 Screw Terminal, #426710-1 (426710-1)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- Lind Equipment Wire Connectors