Shop All Wire Connectors
Lind Equipment
StaticSure Portable with Large Clamps
Mfr # LE600-20CG-2SG
Zoro # G8919093
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 22 ft
- Ambient Temp. Range -40 Degrees to 122 Degrees F
- Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
- Depth 4 in
Product Information
- Brand Lind Equipment
- MFR # LE600-20CG-2SG
- Zoro # G8919093
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 4 in |
Length | 22 ft |
Depth | 4 in |
Length (Straight Wireway) | 22 ft |
Details
Ambient Temp. Range | -40 Degrees to 122 Degrees F |
Safety Rating | cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG |
Item | StaticSure Portable |
Includes | 2 ft Straight Cord with Large Truck Clamp, 20 ft Coiled Cord with Large Truck Clamp |
IP Rating | 65 |
Description
StaticSure Portable, Includes 2 ft Straight Cord with Large Truck Clamp, 20 ft Coiled Cord with Large Truck Clamp, IP Rating 65, Ambient Temp. Range -40 Degrees to 122 Degrees F, Length 22 ft, Width 4 in, Depth 4 in, Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68579223)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 1 Pole, 277V AC (EDB14030)
- LIND EQUIPMENT StaticSure Unit, 6 in. L, 4 in. W, 4 in. D (LE600I)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- Lind Equipment Wire Connectors