Shop All Ultraviolet Fixture
Lind Equipment
Decontamination Light, UVC, 15 ft Cord
Mfr # LE-CLEANRIDEDC
Zoro # G201866440
product price: $3,258.99
/ea
Free Shipping & Returns
$3,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- For Use With Car
- Lighting Technology LED
- Mounting Surface Mount; Wall Mount
- Includes Power Cord for 12-24V DC, Integrated Timer Display
Product Information
- Brand Lind Equipment
- MFR # LE-CLEANRIDEDC
- Zoro # G201866440
- Country of Origin Canada
- Category Ultraviolet Fixture
Dimensions
Cord Length | 15 ft |
Depth | 2.5 in |
Wavelength | 275 nm |
Details
Item | CleanRide Portable UVC Decontamination Light |
Voltage | 120 V |
For Use With | Car |
Lighting Technology | LED |
Mounting | Surface Mount; Wall Mount |
Includes | Power Cord for 12-24V DC, Integrated Timer Display |
Disinfection Application | Surface |
Exposure Level | UV-C |
Filtration | No Filter |
Dose Cycle Time | 5-35 mins |
Construction | Steel with UV-Resistant Coating |
Overall Reach | 2.5 ft to 10 ft |
Rated Life | 30,000 hr |
Beam Angle | 60 Degrees |
Safety Features | Uses ON/OFF Switch For Light Connection For UVC Inside The Vehicle |
Space Requirements | Unoccupied Space |
Description
CleanRide Portable UVC Decontamination Light, 120 V, Beam Angle 60 Degrees , Construction Steel with UV-Resistant Coating, Cord Length 15 ft, Depth 2.5 in, Disinfection Application Surface, Dose Cycle Time 5-35 mins, Exposure Level UV-C, Filtration No Filter, For Use With Car, Height 5 1/4 in, Includes Power Cord for 12-24V DC, Integrated Timer Display, Lighting Technology LED, Mounting Surface Mount; Wall Mount, Overall Reach 2.5 ft to 10 ft, Rated Life 30,000 hr
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 25r14/flood/int replacement light bulb lamp (25R14/FLOOD/INT PQL)
- ADVANCE LED Driver, 120 V, 2.0-17.2 W, 2.8-24.6 V (LED120A0700C24FM)
- CURRENT LED A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 6 pk, 6PK (93098309)
- ILC Replacement for Ecco 6770a replacement light bulb lamp (6770A ECCO)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- ILB GOLD Full Spectrum Bulb, Replacement For Sylvania F20T12/D (F20T12/D)
- ILC Replacement for Germicidal Uv-c Tower replacement light bulb lamp (UV-C TOWER GERMICIDAL)
- FRIEDRICH UV Sterilizing Light, 1 1/8 in H, 1 in W (UVT1)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs F30T12/D (F30T12/D)
- ILC Replacement for Hach 110131 (110131 HACH)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- Lind Equipment Ultraviolet Fixture