Shop All Computer Power Supplies
Lind Electronics
Lind Electronics - Lind PA1555-968 - Power adapter external - 80 Watt
Mfr # PA1555-968
Zoro # G103997747
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volts AC/DC 10 V DC - 16 V DC
- Output Voltage 15.6 V DC
- Maximum Output Current 5.50 A
- Maximum Output Power 80 W
Product Information
- Brand Lind Electronics
- MFR # PA1555-968
- Zoro # G103997747
- UPC # 767377003552
- Country of Origin China
- Category Computer Power Supplies
Details
Item | Power Adapter |
Volts AC/DC | 10 V DC - 16 V DC |
Output Voltage | 15.6 V DC |
Maximum Output Current | 5.50 A |
Maximum Output Power | 80 W |
Description
This Ruggedized Airline/Automobile laptop power adapter is housed in indestructible extruded aluminum cases and sealed for durability. The adapter features output short circuit protection and safety current limiting internal temperature limit cut-off circuitry and automatic reset after cut-off conditions return to normal. This product is designed for Panasonic TOUGHBOOK CF-18 28 29 34 48 50 73 R1 T2 W2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Metal (DSH-5415)
- LG ELECTRONICS LG Tone Style Wireless Around the Neck Headset (HBSSL5)
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- POWERSTAR 12V 7.5Ah SLA Battery Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260, 2PK (AGM1275-2Pack)
- LIND ELECTRONICS 90W Ac Adapter (YYT1-10459762)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- JONARD TOOLS Optical Network Power Meter (PON-55)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- APEVIA Jupiter Series 80+ Bronze Certfied 600WÂ Power Supply (JUPITER600W)
- MSI MAG A750GL PCIE5 750W Power Supply (MAGA750GLPCIE5)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- Lind Electronics Computer Power Supplies