Shop All VGA Connectors & Cables
Lind
Auto Dc Adptr Hp 90 Watt
Mfr # HP1950-680
Zoro # G6198036
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1"
- Width 3"
- Output Voltage 19 V DC
- Height 5"
- Product Type Auto Adapter
Product Information
- Brand Lind
- MFR # HP1950-680
- Zoro # G6198036
- UPC # 767377002951
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Depth | 1" |
Width | 3" |
Height | 5" |
Details
Output Voltage | 19 V DC |
Product Type | Auto Adapter |
Compatibility | HP Omnibook xe4000, HP Pavilion xh555, xt345, xt375, xz355, ze4350, ze4601, ze5100, ze5200, ze5300, ze5400, ze5500, nc4000, nr3600 and nx5000 |
Description
This LIND brand Auto DC Adapter HP 90 Watt has a depth of 1", width of 3", output voltage of 19 V DC, and height of 5". It is a type of auto adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- ILC Replacement for Baofeng Bl-5l Battery (BL-5L BATTERY BAOFENG)
- DEVILBISS AUTOMOTIVE REFINISHING PROLTE PRES HV40TE4011.4 (DV905131)
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 100ft (3574)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-B1)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- VCOM 6ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-6)
- C2G 6' DisplayPort M to VGA M Blk, 54332 (54332)
- Lind VGA Connectors & Cables