Shop All Packing Paper
Lincolnpack
Recycled Fanfold Paper. 15" x11" x 1600FT Length
Mfr # LP1600
Zoro # G904257538
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Color kraft brown
- Material Recycled Paper
- Width 12"
- Includes Paper
Product Information
- Brand Lincolnpack
- MFR # LP1600
- Zoro # G904257538
- Country of Origin United States
- Category Packing Paper
Dimensions
Height | 8" |
Width | 12" |
Length | 16" |
Details
Color | kraft brown |
Material | Recycled Paper |
Includes | Paper |
For Use With | LP1000FL, LP1000TBL, LP5000 |
Application | Void Fill, Fullfillment or E-commerce packing stations |
Weight | 22 lbs |
Description
#30 Recycled Fanfold Paper. Can be used with a Fanfold Paper machine, or pull straight from box. Used for Void fill applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 10" Open Poly Bags, 2 mil, Clear (5DGW9)
- ADVANTUS Horizontal Resealable Badge Holder, PK50 (75523)
- BUSINESS SOURCE 3x3 Extreme Colors Adhesive Notes, Assorted, 12PK (BSN36615)
- PRANG Fine Line Markers, Fine Bullet Tip, Assorted Colors, 12PK (DIX80714)
- LINCOLNPACK Paper Cushion Material, Premade 100' (PC100)
- ARMOR SHIELD Rust Preventative Chipboard, 30P, PK2500 (VCICHIPS)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- SEALED AIR - FASFIL Packing Paper, Roll, 1600 ft. L, 30" W (100776238)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- NOVA Butcher, Paper Roll, White, 48"x1000ft. (B48B)
- Lincolnpack Protective Packaging