Shop All Ink and Toner Cartridges
Lincolnpack
Black Ink Roll, PK 3
Mfr # 01-050blk
Zoro # G704396659
product price: $46.59
/pk 3, $15.53/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color black
- Length 8
- For Use With HHCM-I, HHCM-R
- Width 9
- Includes 3 ink rolls for printing
Product Information
- Brand Lincolnpack
- MFR # 01-050blk
- Zoro # G704396659
- Country of Origin United States
- Category Ink and Toner Cartridges
Dimensions
Length | 8 |
Width | 9 |
Height | 4 |
Details
Item | Ink Rolls |
Color | black |
For Use With | HHCM-I, HHCM-R |
Includes | 3 ink rolls for printing |
Application | Printing on Porous Surfaces, Wood, Cartons, Corrugate |
Weight | 2 |
Material | ink |
Description
Black ink roll for the HHCM-I or HHCM-R. Porous Substates: examples Kraft Paper, Corrugated Cartons, Lumber. Sold in 3-packs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPED Dry Erase Clipboard, 2PK (350210)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Midnight (3DNF0117505)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 6", Kraft, 25/Bundle (11R359)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03739)
- XEROX XEROX VERSALINK C7020/C7025/C7030 BLACK (106R03737)
- HP Toner Cartridge, Magenta (CF213A)
- RICOH Ricoh Ric406346 Ricoh Br Aficio Spc231N - 1-C310A Sd Magenta Toner (RIC406346)
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03743)
- Lincolnpack Printers & Scanners