Shop All Protective Packaging Accessories
Lincolnpack
Air Pillow Material, 4" x 8" x 1148', PK 2
Mfr # LP4X8
Zoro # G804396658
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Material only
- Height 8
- Width 8
- Weight 12
- Material plastic
Product Information
- Brand Lincolnpack
- MFR # LP4X8
- Zoro # G804396658
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Height | 8 |
Width | 8 |
Length | 17 |
Details
Includes | Material only |
Item | Air Pillow Machine |
Weight | 12 |
Material | plastic |
Color | clear |
For Use With | LP400 |
Application | Void Fill, Fullfillment or E-commerce packing stations |
Description
Inflates to 4" x 8" air pillow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- RACK’EM RACKS RackEm Racks 5152-B Suggestion Box-Ballot Box - Lockable- Black Heavy- Duty Plastic (5152-B)
- UWE 60 lb, .005 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-24)
- LINCOLNPACK Paper Crumpling Void Fill Machine - Floor Model (LP2000FL)
- LINCOLNPACK Air Cushioning Machine (LP400)
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - TableTop Model (LP1000TBL)
- LINCOLNPACK Paper Crumpling Void Fill Machine - TableTop Model (LP2000TBL)
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - Floor Model (LP1000FL)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075446)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- Lincolnpack Protective Packaging