Shop All Grease Gun Accessories
Lincoln
Valve, Oil Control
Mfr # 758F
Zoro # G2913687
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Antifreeze, Diesel, Motor Oils, Transmission Fluid
- Includes Hose, Inlet Swivel, Nozzle
- Quarts Per Minute 20
- Extension Type Flexible
- Outlet (In.) 1/2 in (H)NPT
Product Information
- Brand Lincoln
- MFR # 758F
- Zoro # G2913687
- UPC # 095992097633
- Country of Origin Italy
- Category Grease Gun Accessories
Dimensions
Spout Length | 9 in |
Spout Outside Diameter | 1/2 in |
Inlet Size | 1/2 in |
Spout Discharge Size | 1/2 in |
Details
Item | Oil Control Valve |
For Use With | Antifreeze, Diesel, Motor Oils, Transmission Fluid |
Includes | Hose, Inlet Swivel, Nozzle |
Quarts Per Minute | 20 |
Extension Type | Flexible |
Outlet (In.) | 1/2 in (H)NPT |
Operating Pressure (PSI) | 1,000 psi |
Max. Pressure (PSI) | 1,000 psi |
Inlet (In.) | 1/2 in (H)NPT |
Quarts per Minute | 20 qt/min |
Max. Operating Pressure | 1,000 psi |
Diesel Exhaust Fluid Compatible | Yes |
Nozzle Material | Steel |
Spout Shape | Curved |
Compatible Chemicals | Antifreeze, Diesel, Motor Oils, Transmission Fluids |
Inlet Type | NPTF |
Metered | No |
For Media Type | Antifreeze, Diesel, Motor Oils, Transmission Fluid |
Nozzle Operation | Manual |
Flow Rate - Maximum | 7.5 gpm |
Description
Oil Control Valve, For Use With Antifreeze, Diesel, Motor Oils, Transmission Fluid, Compatible Chemicals Antifreeze, Diesel, Motor Oils, Transmission Fluids, Includes Hose, Inlet Swivel, Nozzle, Max. Operating Pressure 1,000 psi, Nozzle Material Steel, Spout Discharge Size 1/2 in, Spout Length 9 in, Inlet Type NPTF, Inlet Size 1/2 in, Nozzle Operation Manual, Diesel Exhaust Fluid Compatible Yes, Metered No, For Media Type Antifreeze, Diesel, Motor Oils, Transmission Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Midflow Particulate Filter W/Metal Bwl/Flt Drain, 3/4" (F376FW)
- LITTLE GIANT PUMP Pump Motor, 3.4A Full Load, 14-1/8"Shaft L (2343259404GS)
- LUBRIMATIC Mini Grease Gun 3 Oz (30-100)
- SUNTEC B2Ta8852 Oil Pump (2 Stage-3450 (B2TA8852)
- LINCOLN Grease Gun Adapter, 90 Deg (5859)
- LINCOLN Mini Grease Gun, Pistol Grip, 3500 psi (G110)
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- LINCOLN Hose Extension, 18 In, 4500 PSI (5818)
- LINCOLN Battery for Grease Gun, 18V (1861)
- LINCOLN Extension Lube Adaptor, 360 Degrees (5849)
- MATRIX MANAGEMENT Prolube 43972 Grease Fitting Set, SAE, 80-piece (43972)
- Lincoln Grease Gun Accessories