Shop All Drum Accessories
Lincoln
Pump Follower Plate, For 400Lb 55Gal Drum
Mfr # 83366
Zoro # G3134336
original price:
$312.40
23% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6WB23
- Capacity 55 gal 400 lb
- Drum Capacity 55 gal
- Dia. 21 5/8 in
- Includes Hub Seal
Product Information
- Brand Lincoln
- MFR # 83366
- Zoro # G3134336
- UPC # 095992097527
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 21 5/8 in |
Details
Item | Grease Pump Follower Plate |
For Use With | 6WB23 |
Capacity | 55 gal 400 lb |
Drum Capacity | 55 gal |
Includes | Hub Seal |
Dolly Capacity | 400 lb |
Description
Grease Pump Follower Plate, Capacity 55 gal 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- GLOBAL INDUSTRIAL Nestable Shelf Storage Bin, Plastic, 6-5/8 in W x 11-5/8 in D x 4 in H, Blue (184838BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- CPP 6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027 (B910839)
- PIG Adj. Lever Ring, 55 gal., Black, Steel (DRM1049)
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- JUSTRITE SIPHON ADPTR DRUM W/FAUCET (JT08308)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GGCS200)
- BASCO Drip Pan, Attachable, 3/4" (KB521P)
- BASCO Brass Drum Faucet, 3/4" NPT Inlet, 3/4 (650M)
- Lincoln Drums & Accessories