Shop All Drain & Drip Pans
Lincoln
Pan, Funnel Drain
Mfr # 3610
Zoro # G0998234
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 24 1/2
- Includes Funnel extension
- Pan Type Oil Fluid Handler
- Material Plastic
- Overall Diameter 24 1/2 in
Product Information
- Brand Lincoln
- MFR # 3610
- Zoro # G0998234
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Dia. | 24 1/2 |
Overall Diameter | 24 1/2 in |
Overall Width | 24 1/2 in |
Overall Length | 24 1/2 in |
Overall Height | 5 3/4 in |
Details
Item | Funnel Drain Pan |
Includes | Funnel extension |
Pan Type | Oil Fluid Handler |
Material | Plastic |
Capacity | 26 gal |
Color | Black |
Description
Funnel Drain Pan, Pan Type Oil Fluid Handler, Material Plastic, Capacity 26 gal, Overall Diameter 24 1/2 in, Overall Height 5 3/4 in, Overall Length 24 1/2 in, Overall Width 24 1/2 in, Color Black, Includes Funnel extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON TRACTOR LIGHT4""X6""FLOOD (V504HF)
- MERRICK MACHINE CO Merrick Machine M998104 Pair of Heavy Duty 12 In. x 16 In. Auto Dollys (M998104)
- A & I PRODUCTS Starter 9" x6" x6" (A-MIA12278)
- MIDWEST FASTENER 18mm Oil Pan Drain Plug Gaskets 15PK (69394)
- LINCOLN Waste Oil Receiver, Steel, Dia. 14 In (3601)
- LINCOLN Fluid Drain, Red, Steel (3635)
- LINCOLN Truck Drain, High-Impact Polypropylene (3665)
- LINCOLN Truck Drain, High-Impact Polypropylene (3667)
- LINCOLN Drain, Waste Oi, 16 gal. (613)
- LINCOLN Fluid Drain, Plastic, 26 gal. (3626)
- YORK Drain Pan, 16.5" with Insulation (S1-373-16635-007)
- Lincoln Drain & Drip Pans