Shop All Grease Gun Accessories
Lincoln
Needle Nozzle, 4 In
Mfr # G901
Zoro # G0549281
original price:
$22.69
10% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Injector Needles and Needle Nozzles
- Size 4 in
- For Use With Hand and Air Operated Grease Guns
- Min. Burst Pressure 14,000 psi
- Connection 1/8 in FNPT
Product Information
- Brand Lincoln
- MFR # G901
- Zoro # G0549281
- UPC # 095992097435
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 4 in |
Details
Sub-Category | Injector Needles and Needle Nozzles |
Item | Grease Needle Nozzle |
For Use With | Hand and Air Operated Grease Guns |
Min. Burst Pressure | 14,000 psi |
Connection | 1/8 in FNPT |
Working Pressure | 3,500 psi |
Features | Quick Connect |
Description
Grease Needle Nozzle, For Use With Hand and Air Operated Grease Guns, Size 4 in, Connection 1/8 in FNPT, Min. Burst Pressure 14,000 psi, Working Pressure 3,500 psi, Features Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-35AS)
- MILTON IND INCOM Compact Safety Lever Blo-Gun (S-148)
- NSK NSK-608ZZC3 EA6U5, 600 Series Single Row Deep Groove Ball Bearing, 608ZZC3 EA6U5 (608ZZC3 EA6U5)
- LINCOLN Hose Extension, 18 In, 4500 PSI (5818)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- LINCOLN Grease Gun Adapter, w/Recessed Fittings (5855)
- LINCOLN Divider Valve Outlet Adapter (244883)
- LINCOLN Valve, Oil Control (776)
- LINCOLN Battery for Grease Gun, 18V (1861)
- LINCOLN Extension Lube Adaptor, 360 Degrees (5849)
- Lincoln Grease Gun Accessories