Shop All Grease Pumps
Lincoln
Liquid Transfer Pump, Manual
Mfr # 1326
Zoro # G0392926
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Flow Max. (GPM) 7.5
- Type Manual
- Container Size 16 to 55 gal. Drum
- Ounces per Stroke 8
- Includes 8 Ft Hose with Nozzle
Product Information
- Brand Lincoln
- MFR # 1326
- Zoro # G0392926
- UPC # 095992099453
- Country of Origin India
- Category Grease Pumps
Dimensions
Container Size | 16 to 55 gal. Drum |
Hose Length | 8 ft |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Suction Tube Length | 18 in to 34 1/2 in |
Hose Outside Dia. | 3/4 in |
Spout Connection Size | 3/4 in |
Hose Inside Dia. | 3/4 in |
Description
Hand Operated Drum Pump, Pump Connection OD 1 1/4 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length 8 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Self-Priming, Housing Finish Cast Iron, Seal Material Neoprene, For Use With 16- to 55-gal Drums, Adapter Connection Type NPT, For Container Type Drum, Hose Cover Material Nitrile, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Nozzle Operation Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- NTN NTN NU310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Open (NU310)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94417, Pressure Line, 10 micron, Outside-In (MF0576000)
- MEGADYNE SUPER TORQUE Timing G BELT T-BELTS (70S5M490)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1910)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- LINCOLN Drum Pump, Air Operated (82230)
- LINCOLN Drum Pump, Air Operated (4480)
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- ARO Grease Pump System, 120 lb./16 gal., 50:1 (LP3003-1)
- Lincoln Grease Pumps