Shop All Moisture Meters
Lincoln Irrigation
Soil Moisture Meter, 36 Inch Probe
Mfr # SM36 WITH BOOK
Zoro # G202701979
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.7
- Overall Width 6.7
- Outside Diameter 1.35
- Length 38.8
Product Information
- Brand Lincoln Irrigation
- MFR # SM36 WITH BOOK
- Zoro # G202701979
- Country of Origin United States
- Category Moisture Meters
Dimensions
Overall Height | 1.7 |
Overall Width | 6.7 |
Outside Diameter | 1.35 |
Length | 38.8 |
Description
This Portable Greenhouse Soil Moisture Meter with 36" Probe measures any type of soil with just one easy calibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Load Tester, Digital, 125 Amps (6033)
- DWYER INSTRUMENTS Analog Panel Meter, Red LED Display (APM-120)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/8"Mount (101D-208C)
- CROMPTON 0-3000V-AC Voltmeter (077-08 VA PZYA)
- LINCOLN IRRIGATION Lincoln Irrigation Portable Greenhouse Soil Moisture Meter (8008 WITH BOOK 24 IN)
- EXTECH Moisture Meter, LCD, 9V (MO50)
- DELMHORST BD-2100 Digital Moisture Meter with Carrying Case (BD-2100/JD/W/CS)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- TORBAL Precision Moisture Analyzer, 120g, Digital (AGS120)
- Lincoln Irrigation Moisture Meters