Shop All Grease Gun Accessories
Lincoln
Impact Fitting Cleaner, 6" L
Mfr # 5805
Zoro # G1455400
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Accessory Kits
- Size 6 in L
- For Use With Fittings and Joints
- Min. Burst Pressure 6,000 psi
- Includes Carrying Case, Coupler, High Pressure Hose, Piston, Safety Shield, Steel Drive Cylinder
Product Information
- Brand Lincoln
- MFR # 5805
- Zoro # G1455400
- UPC # 095992099590
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 6 in L |
Details
Sub-Category | Accessory Kits |
Item | Impact Fitting Cleaner |
For Use With | Fittings and Joints |
Min. Burst Pressure | 6,000 psi |
Includes | Carrying Case, Coupler, High Pressure Hose, Piston, Safety Shield, Steel Drive Cylinder |
Max. Pressure | 5,800 psi |
Material | Steel |
Connection | 1/8 in MNPT |
Working Pressure | 5,800 psi |
Features | Clears Hardened Grease from Fittings and Joints |
Description
Impact Fitting Cleaner, For Use With Fittings and Joints, Size 6 in L, Connection 1/8 in MNPT, Max. Pressure 5,800 psi, Min. Burst Pressure 6,000 psi, Working Pressure 5,800 psi, Material Steel, Features Clears Hardened Grease from Fittings and Joints, Includes Carrying Case, Coupler, High Pressure Hose, Piston, Safety Shield, Steel Drive Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- BESTORQ Husqvarna YTH20K42 (96041027600) (Drive 2009-11) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BCA Round Bore Ball Brg -2.188 In ID X 3.937 In OD X 1.311 In W; Double Sealed, #DS211TTR2 (DS211TTR2)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- LINCOLN Hose Extension, 36 in., 10,000 psi (1236)
- LINCOLN Swivel Assembly, 1/8" NPT (5848)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- LINCOLN Battery Charger, For Use with 5JC28 (1215)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- Lincoln Grease Gun Accessories