Shop All Grease Gun Accessories
Lincoln
Hose Extension, 12" L
Mfr # 71512
Zoro # G1455531
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in L
- For Use With Manually Operated Grease Guns
- Working Pressure 3,000 psi
- Material Steel/Thermoplastic
Product Information
- Brand Lincoln
- MFR # 71512
- Zoro # G1455531
- Country of Origin Taiwan, Province of China
- Category Grease Gun Accessories
Dimensions
Size | 12 in L |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Manually Operated Grease Guns |
Working Pressure | 3,000 psi |
Material | Steel/Thermoplastic |
Min. Burst Pressure | 12,000 psi |
Features | Packaged |
Connection | 1/8 in MNPT |
Max. Pressure | 3,000 psi |
Description
Hose Extension, For Use With Manually Operated Grease Guns, Size 12 in L, Connection 1/8 in MNPT, Max. Pressure 3,000 psi, Min. Burst Pressure 12,000 psi, Working Pressure 3,000 psi, Material Steel/Thermoplastic, Features Packaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - XL, 0.25 x 10.8in PL, T54 (108XL025)
- MACNAUGHT Grease Transfer / Bulk Filler Pump (J3-01)
- FESTO Blade ZRS10PACK. (ZRS10PACK.)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V42 (2B5V42)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- LINCOLN Heavy-Duty, 7-pc. Grease Gun Accessories Kit (58000)
- LINCOLN Grease Coupler, 19/32" dia. (G300)
- LINCOLN Grease Control (81495)
- LINCOLN Rigid Extension, 6" L (62028)
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- ZEELINE 10 in. Steel Adapter Tube for Grease Guns NPT (10SP)
- Lincoln Grease Gun Accessories