Shop All Grease Gun Accessories
Lincoln
Heavy-Duty, 7-pc. Grease Gun Accessories Kit
Mfr # 58000
Zoro # G602696349
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.2
- Width 7.9
- Outside Diameter 3.41
- Height 2.1
Product Information
- Brand Lincoln
- MFR # 58000
- Zoro # G602696349
- UPC # 95992097343
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Length | 11.2 |
Width | 7.9 |
Outside Diameter | 3.41 |
Height | 2.1 |
Description
This Lincoln grease gun accessories kit is just right for maintenance shops and field service technicians who always need the right tools on hand. These adapter accessories can be used with all standard grease guns and dispensing devices.
Kit contains:
90° coupler
Straight extension
12"L hose extension
Slide-on 90° coupler
Rubber-tipped nozzle
Needle nozzle
360° coupler
Kit contains:
90° coupler
Straight extension
12"L hose extension
Slide-on 90° coupler
Rubber-tipped nozzle
Needle nozzle
360° coupler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Air Coupler/Plug Kit 4Pc (13-203)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 30 Degree Angle Grease Fittings 8PK (63226)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- PIX Belt, AX Cogged, 1/2 x 33 in. OC (AX31)
- LINCOLN Grease Pump, 35 lb./5 gal. (1292)
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- LINCOLN Grease Control (81495)
- LINCOLN Hose Extension, 12" L (G212S)
- LINCOLN Rigid Extension, 6" L (62028)
- LINCOLN Grease Coupler, 1/8 NPT (5883)
- THEXTON MANUFACTURING RIGHT ANGLE GREASE ADAPTER (TH418)
- Lincoln Grease Gun Accessories