Shop All Grease Pumps
Lincoln
Grease Pump, 400 lb./55 gal. Drum, 75:1
Mfr # 1904
Zoro # G2986365
product price: $5,148.99
/ea
Free Shipping & Returns
$5,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 4 1/4 in
- Fits Container Size 400 lb/55 gal Drum
- Volume per Minute 120 cu in
- Pump Ratio 75:1
- Max. Pressure 7,500 psi
Product Information
- Brand Lincoln
- MFR # 1904
- Zoro # G2986365
- UPC # 095992099279
- Country of Origin China
- Category Grease Pumps
Dimensions
Air Motor Size | 4 1/4 in |
Fits Container Size | 400 lb/55 gal Drum |
Container Size Included | 55 Gallon Drum |
Air Inlet Size | 1/2 FNPT |
For Container Size | 55 gal |
Details
Item | Grease Pump |
Volume per Minute | 120 cu in |
Pump Ratio | 75:1 |
Max. Pressure | 7,500 psi |
Material | Steel |
Application | Grease |
Air Inlet | 1/2 in FNPT |
Grease Type | NLGI 1 and 2 |
Max. Viscosity | NLGI #2 |
Compatible Chemicals | Grease |
Max. Outlet Pressure | 7,500 psi |
Ratio | 75:1 |
For Container Type | Drum |
Housing Material - Pumps | Steel |
Power Source | Air |
Description
Grease Pump, Max. Viscosity NLGI #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SD)
- MARATHON MOTORS Jet Pump Motor, 1 HP, 3450 rpm, 230/460V (056T34F99029)
- MI-T-M Flare, 1/4 In M NPT x 1/4 In Flare (23-0247)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Single Acting (0.88NSR01.00)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- LINCOLN Grease Pump with Container, 40 lb. (1275)
- LINCOLN Standard Drum Cover, 55 Gallons Capacity (81412)
- LINCOLN Dispenser, Gear Lube (1293)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- Lincoln Grease Pumps