Shop All Grease Pumps
Lincoln
Grease Pump, 120 lb./16 gal. Drum, 50:1
Mfr # 1418
Zoro # G0432415
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 2 1/2 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 90 cu in
- Pump Ratio 50:1
- Max. Pressure 7,500 psi
Product Information
- Brand Lincoln
- MFR # 1418
- Zoro # G0432415
- UPC # 095992099378
- Country of Origin China
- Category Grease Pumps
Dimensions
Air Motor Size | 2 1/2 in |
Fits Container Size | 120 lb/16 gal Drum |
Hose Length | 5 ft |
Air Inlet Size | 1/4 FNPT |
Container Size Included | 16 Gallon Drum |
For Container Size | 16 gal |
Details
Item | Grease Pump |
Volume per Minute | 90 cu in |
Pump Ratio | 50:1 |
Max. Pressure | 7,500 psi |
Application | Shop and Garage Grease Applications |
Includes | Air Connecting Hose, Air Coupler, Air Nipple, Deluxe Follower Plate, Drum Cover, High Pressure Grease Hose, Volume Elbow Union |
Material | Steel |
Grease Type | NLGI 1 and 2 |
Air Inlet | 1/4 in NPTF |
Max. Viscosity | NLGI #2 |
Ratio | 50:1 |
Housing Material - Pumps | Steel |
For Container Type | Drum |
Power Source | Air |
Max. Outlet Pressure | 7,500 psi |
Compatible Chemicals | Grease |
Description
Grease Pump, Hose Length 5 ft, Max. Viscosity NLGI #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Valve (94489)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- CAMPBELL HAUSFELD Filter Element (VT042500AV)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (1904)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4489)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (926)
- PROLUBE Grease Rtio Pmp, Air Oprated, 50:1, 16 gal. (45416)
- Lincoln Grease Pumps