Shop All Grease Guns
Lincoln
Grease Gun, Pistol Grip Handle, 7500 psi
Mfr # 1134CLR
Zoro # G1185597
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 33.0
- Bulk Capacity 16 oz
Product Information
- Brand Lincoln
- MFR # 1134CLR
- Zoro # G1185597
- UPC # 095992098029
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 18 in |
Pipe Length | 6 in |
Tool Length | 17 1/2 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Rigid Pipe and Flex Hose |
Strokes Per Oz. | 33.0 |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 7,500 psi |
Cartridge Capacity | 14 1/2 oz |
Includes | Whip Hose, Rigid Extension and Coupler |
Tether Capable | Tether Capable |
Variable Stroke / Full Stroke | Variable Stroke |
Tube Color | Clear with Blue Tube Ends |
Tube Material | Polycarbonate |
Strokes per Oz. | 33 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 33, Max. Operating Pressure 7,500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Clear with Blue Tube Ends, Tube Material Polycarbonate, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Tool Length 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6311 C3, 6300 Series Single Row Deep Groove Ball Bearing (6311 C3)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/4, PK3 (EXEF040604)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6211ZZC3)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210-2RS (6210 2RS/C3 PRX)
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- LINCOLN Battery, For Use with Mfr. No. 188s (1871)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- LINCOLN Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity (1147)
- LINCOLN Grease Gun, Lever Handle, 3000 psi (1037)
- LINCOLN Battery Charger, For Mfr. No. 1871 (1870)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1145)
- Lincoln Grease Guns