Shop All Grease Guns
Lincoln
Grease Gun, Lever Handle, 7000 psi
Mfr # 1035
Zoro # G3262795
original price:
$178.99
17% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Bulk Capacity 21 oz
- Strokes Per Oz. 25.0
Product Information
- Brand Lincoln
- MFR # 1035
- Zoro # G3262795
- UPC # 095992010359
- Country of Origin India
- Category Grease Guns
Dimensions
Tool Length | 27 1/4 in |
Pipe Length | 6 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Lever |
Nozzle Extension Type | Rigid Pipe |
Bulk Capacity | 21 oz |
Strokes Per Oz. | 25.0 |
Max. Operating Pressure | 7,000 psi |
Cartridge Capacity | 14 1/2 oz |
Tube Color | Silver |
For Use With | 14 1/2 Ounces Cartridge or Grease Transfer Pump, 21 Ounces Bulk |
Tether Capable | Tether Capable |
Variable Stroke / Full Stroke | Full Stroke |
Tube Material | Metal |
Includes | Large Capacity Barrel and Filler Nipple for Fast Refills |
Strokes per Oz. | 25 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 25, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 21 oz, Pipe Length 6 in, Silver, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 27 1/4 in, For Use With 14 1/2 Ounces Cartridge or Grease Transfer Pump, 21 Ounces Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL Perform Tool PTL-W2278 40 ft. 12 gauge Retractable Cord Reel (PTL-W2278)
- COXREELS Spring Canister Assembly, Steel (657)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-1/4 in Bore (123583)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1145)
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- LINCOLN 120 VOLT CORDED GREASE GUN (AC2440)
- LINCOLN Lever Grease Gun Handle, Flex Hose, 28 Strokes per oz., 16 oz Bulk Capacity (1147)
- LINCOLN Grease Gun, Push Gun Handle Style (G150)
- LINCOLN Grease Gun, Lever Gun Handle Style (G100)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- Lincoln Grease Guns