Shop All Grease Guns
Lincoln
Grease Gun, Lever, 7500 psi, 16 oz.
Mfr # 1142CLR
Zoro # G2688865
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 33.0
- Bulk Capacity 16 oz
Product Information
- Brand Lincoln
- MFR # 1142CLR
- Zoro # G2688865
- UPC # 095990097987
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 2 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Lever |
Nozzle Extension Type | Rigid Pipe |
Strokes Per Oz. | 33.0 |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 7,500 psi |
Cartridge Capacity | 14 1/2 oz |
Variable Stroke / Full Stroke | Full Stroke |
Volume Per Stroke | 1 oz. per 33 strokes |
Tether Capable | Tether Capable |
Application | Automotive, Fleets, Industry |
Tube Color | Clear with Blue Tube Ends |
Tube Material | Polycarbonate |
Strokes per Oz. | 33 |
Volume per Stroke | 1 oz per 33 strokes |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 33, Max. Operating Pressure 7,500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 2 in, Clear with Blue Tube Ends, Tube Material Polycarbonate, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 oz per 33 strokes, Application Automotive, Fleets, Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Throttle Valve (LG1-K300)
- BETA 1 FILTERS Air/Oil Separator replacement for 1801032 / DEKKER VACUUM (B1AS0006458)
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-34AS)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134CLR)
- LINCOLN Grease Gun, Pistol Grip Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Black (G113)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- LINCOLN Grease Gun, Push Gun Handle Style (G150)
- PROLUBE High Power Air Grease Gun, 6000 psi (43362)
- Lincoln Grease Guns