Shop All Grease Gun Accessories
Lincoln
Grease Gun Holder, 2-1/4" OD
Mfr # G160
Zoro # G1455559
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Accessory Kits
- Size 2 1/4 in OD
- For Use With Hand Operated Grease Guns
- Connection 2-1/4 in
- Working Pressure 10,000 psi
Product Information
- Brand Lincoln
- MFR # G160
- Zoro # G1455559
- UPC # 095992094311
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 2 1/4 in OD |
Details
Sub-Category | Accessory Kits |
Item | Grease Gun Holder |
For Use With | Hand Operated Grease Guns |
Connection | 2-1/4 in |
Working Pressure | 10,000 psi |
Max. Pressure | 10,000 psi |
Features | Holds Grease and Suction Guns with 2 1/4 in OD Barrel, Mount to Any Surface |
Min. Burst Pressure | 82,000 psi |
Includes | Plastic Clamp |
Material | Steel |
Description
Grease Gun Holder, For Use With Hand Operated Grease Guns, Size 2 1/4 in OD, Connection 2-1/4 in, Max. Pressure 10,000 psi, Min. Burst Pressure 82,000 psi, Working Pressure 10,000 psi, Material Steel, Features Holds Grease and Suction Guns with 2 1/4 in OD Barrel, Mount to Any Surface, Includes Plastic Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant, 54 gal, Drum (C270/54)
- FOSTER Industrial Interchange, Sckt, Brass, 1/2" (FM4015)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- FOSTER Plug, Brass, QuickConnect, w/VitonSeal, 1/8" (K1B-101)
- LINCOLN Grease Gun Coupler, 1/8 In NPT, 7500 PSI (5845)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- LINCOLN Extension Lube Adaptor, 360 Degrees (5849)
- LINCOLN Hose Extension, 18 In, 4500 PSI (5818)
- LINCOLN Divider Valve Outlet Adapter (244883)
- STI Filler Strip (FSTRIP)
- Lincoln Grease Gun Accessories