Shop All Grease Pumps
Lincoln
Grease Gun Filler Pump, 120 lb.
Mfr # 500
Zoro # G0828317
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Pump Operation Lever
- Fits Container Size 120 lb
- Volume Per Stroke 1 oz.
- For Use With Refinery Drums that Have a Maximum Head Diameter of 14-9/16 in and an Overall Height of 26-5/8 in
- Includes Drum Cover with One Set of Adjustable Screws, Filler Socket
Product Information
- Brand Lincoln
- MFR # 500
- Zoro # G0828317
- UPC # 725636415768
- Country of Origin United States
- Category Grease Pumps
Dimensions
Fits Container Size | 120 lb |
Suction Tube Length | 26.4 in |
For Container Size | 120 gal |
Details
Item | Grease Gun Filler Pump |
Grease Pump Operation | Lever |
Volume Per Stroke | 1 oz. |
For Use With | Refinery Drums that Have a Maximum Head Diameter of 14-9/16 in and an Overall Height of 26-5/8 in |
Includes | Drum Cover with One Set of Adjustable Screws, Filler Socket |
Volume per Stroke | 1 oz |
Pump Connection OD | 1 1/4 in |
Suction Tube Material | Steel |
Action Type | Lever |
For Media Type | Grease |
Duty Cycle | Continuous |
Wetted Materials | Carbon Steel, Buna-N |
Includes Bung Adapter | No |
Nozzle Operation | Manual |
Includes Suction Tube | Yes |
Agency Compliance | EPA Tier 4i Compliant |
Includes Spout | No |
Includes Discharge Hose | No |
Includes Nozzle | Yes |
Max. Flow Rate | 1 oz per stroke |
Metered | No |
Description
Grease Gun Filler Pump, Pump Connection OD 1 1/4 in, Metered No, Includes Discharge Hose No, For Use With Refinery Drums that Have a Maximum Head Diameter of 14-9/16 in and an Overall Height of 26-5/8 in, Adapter Connection Type Not Applicable, Includes Bung Adapter No, Includes Nozzle Yes, Includes Spout No, Nozzle Operation Manual, Duty Cycle Continuous, Agency Compliance EPA Tier 4i Compliant, Max. Head Pressure Not Applicable, Bung Connection Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- SURTEK Stainless Steel Hose Clamp 5/8" to 1-1/4" (137704)
- D&D Timing Belt, 14M, 55 x 3150mm PL, T225 (3150-14M-55)
- SKF Spherical Plain Brgs, #GE80ES (GE80ES)
- LINCOLN Universal Follower, HD, 16 Gallon Cap (84780)
- LINCOLN Dispenser, Gear Lube (1293)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 40:1 (4417)
- LINCOLN Grease Pump with Container, 40 lb. (1275)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- Lincoln Grease Pumps