Shop All Grease Guns
This Product is Discontinued
Lincoln
Grease Gun, 12 Vdc (Discontinued)
Mfr # 1244
Zoro # G1901155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 12 V
- Battery Type NiCad
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Product Information
- Brand Lincoln
- MFR # 1244
- Zoro # G1901155
- UPC # 095992097411
- Country of Origin Unknown
- Category Grease Guns
Dimensions
Tool Length | 19 1/2 in |
Hose Length | 30 in |
Details
Item | Cordless Grease Gun |
Battery Included / Bare Tool | Battery Included |
Voltage | 12 V |
Battery Type | NiCad |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 6,000 psi |
Cartridge Capacity | 14 1/2 oz |
Number of Speeds | 1 |
Includes | (2) Batteries, Charger |
Battery Capacity | 1.3 Ah |
Volume per Minute | 3 oz |
Tube Color | Silver |
Description
Cordless Grease Gun, Battery Included, 12 V, NiCad, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Silver, Volume per Minute 3 oz, Tool Length 19 1/2 in, Battery Capacity 1.3 Ah, Number of Speeds 1, Includes (2) Batteries, Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.