Shop All Grease Gun Accessories
Lincoln
Grease Coupler, 19/32" dia.
Mfr # G300
Zoro # G1455647
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Chargers
- Size 19/32 in dia
- For Use With Hand Operated Grease Guns, Hydraulic Type Grease Fittings
- Connection 1/8 in MNPT
- Max. Pressure 3,000 psi
Product Information
- Brand Lincoln
- MFR # G300
- Zoro # G1455647
- UPC # 095992095257
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 19/32 in dia |
Details
Sub-Category | Adapters and Chargers |
Item | Grease Coupler |
For Use With | Hand Operated Grease Guns, Hydraulic Type Grease Fittings |
Connection | 1/8 in MNPT |
Max. Pressure | 3,000 psi |
Features | Built In Ball Check Prevents Leak and Lubricant Backup, Knurled Body and Mill Flats for Easy Use, Small Outside Diameter Permits Easy Contact with Recessed Fittings |
Working Pressure | 3,000 psi |
Material | Steel |
Min. Burst Pressure | 8,000 psi |
Description
Grease Coupler, For Use With Hand Operated Grease Guns, Hydraulic Type Grease Fittings, Size 19/32 in dia, Connection 1/8 in MNPT, Max. Pressure 3,000 psi, Min. Burst Pressure 8,000 psi, Working Pressure 3,000 psi, Material Steel, Features Built In Ball Check Prevents Leak and Lubricant Backup, Knurled Body and Mill Flats for Easy Use, Small Outside Diameter Permits Easy Contact with Recessed Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX25 Cogged Belt, 28 in Outside Length, 21/32 in Top Width, 1 Ribs (BX25)
- BROWNING FHP CI F/B Sheaves, #2AK64X1 KWY 1/4X1/8 (2AK64X1 KWY 1/4X1/8)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank Mount (QRS 3.0 HP-1 TM)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- LINCOLN Drum Pump, Lever Action (1335)
- LINCOLN Grease Gun Holder, 2-1/4" OD (G160)
- LINCOLN Valve, Oil Control (758F)
- LINCOLN Grease Coupler, 90 Deg (G320)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- LINCOLN Battery Charger, For Use with 5JC28 (1215)
- LINCOLN Hose Extension, 12" L (G212S)
- Lincoln Grease Gun Accessories