Shop All Automotive Specialized Tools
Lincoln
Fluid Evacuator, Red, Steel
Mfr # 3637
Zoro # G6151022
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 4 in Swivel Casters, (2) 6 in Fixed-Axel Wheels, (6) Wands, 25 gal Reservoir, Tool Tray, Venturi Vacuum Assembly
- Color Red
- Depth (In.) 18 in
- Length (In.) 34 in
- Material of Construction Steel
Product Information
- Brand Lincoln
- MFR # 3637
- Zoro # G6151022
- UPC # 095992103570
- Country of Origin China
- Category Automotive Specialized Tools
Dimensions
Depth (In.) | 18 in |
Length (In.) | 34 in |
Height (In.) | 18 in |
Width (In.) | 18 in |
Overall Length | 34 in |
Overall Width | 18 in |
Overall Height | 18 in |
Overall Diameter | 18 in |
Hose Length | 6 1/2 ft |
Overall Depth | 18 in |
Details
Item | Fluid Evacuator |
Includes | (2) 4 in Swivel Casters, (2) 6 in Fixed-Axel Wheels, (6) Wands, 25 gal Reservoir, Tool Tray, Venturi Vacuum Assembly |
Color | Red |
Material of Construction | Steel |
Max. Operating Temp. (F) | 150 Degrees F |
Reservoir Capacity (Gal.) | 25 gal |
Material | Steel |
Product Type | Fluid Evacuator |
Reservoir Capacity | 25 gal |
Maximum Operating Temperature | 150 Degrees F |
Capabilities | Evacuating |
Fluid Type | Engine Oil, Transmission Fluid |
Power Source | Pneumatic |
Description
Fluid Evacuator, Product Type Fluid Evacuator, Fluid Type Engine Oil, Transmission Fluid, Hose Length 6 1/2 ft, Reservoir Capacity 25 gal, Overall Length 34 in, Overall Depth 18 in, Overall Width 18 in, Overall Diameter 18 in, Overall Height 18 in, Power Source Pneumatic, Capabilities Evacuating, Color Red, Includes (2) 4 in Swivel Casters, (2) 6 in Fixed-Axel Wheels, (6) Wands, 25 gal Reservoir, Tool Tray, Venturi Vacuum Assembly, Material Steel, Maximum Operating Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER LED Stop/Tail Lamp, SAE/ECE, 12/24V (0345411)
- LUVERNE TRUCK EQUIPMENT O-MEGA II 6IN OVAL STEPS BLACK TEXTURED POWDER COAT (584098-570237)
- BALDWIN FILTERS Air Filter, 12-3/4" H, 12-3/4" L, 7-3/16" W (RS30226)
- BOSCH Protective Cap, 3130558000 (3130558000)
- LINCOLN Fluid Drain/Evacuator Combo, Red, Steel (3639)
- LISLE Serpentine Belt Kit, 11 pc. (59670)
- LOCK TECHNOLOGY Shape Tip Tool (LT790)
- LISLE Razor Blade Style Scraper (52000)
- STEELMAN 5/16" Side Terminal Battery Wrench (77022)
- OTC Brass Transfer Pump (2357)
- LISLE Stretch Belt Remover/Installer (59370)
- Lincoln Automotive Specialized Tools