Shop All Welding Clothing
Lincoln Electric
Welding Shirt
Mfr # K3113-M
Zoro # G004836466
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 40 in
- Color Black
- Material Cotton
- ANSI Class Not Rated
Product Information
- Brand Lincoln Electric
- MFR # K3113-M
- Zoro # G004836466
- UPC # 015082534237
- Country of Origin Cambodia
- Category Welding Clothing
Dimensions
Size | M |
Length | 40 in |
Maximum Chest Size | 42 in |
Sleeve Length | 32 in |
Minimum Chest Size | 40 in |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Dual-Snap Sleeves, Durable Enough for Daily Use, Flame Retardant, Ideal for Light-Duty Welding, Lightweight Fabric, Machine Washable, Pencil Holder Slot, Reinforced Seams, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Length 40 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F76)
- SLOGGERS Men's Garden/Rain Shoes 10 US Black (5301BK10)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (9L417)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- Lincoln Electric Workwear and Protective Clothing