Shop All Welding Jackets
Lincoln Electric
Welding Jacket, Khaki, 2XL, 33 in. L
Mfr # KH840XXL
Zoro # G4445756
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33 in
- Closure Type Snaps
- Material Cotton
- Fits Chest Size 48 in to 50 in
- Cuff Style Open with Snaps
Product Information
- Brand Lincoln Electric
- MFR # KH840XXL
- Zoro # G4445756
- UPC # 725636420526
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Details
Item | Welding Jacket |
Closure Type | Snaps |
Color | Khaki |
Material | Cotton |
Cuff Style | Open with Snaps |
Cuff Styles | Open with Snaps |
Fabric Weight | 9 oz |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Total Number of Pockets | 0 |
Description
Closure Type Snaps, Color Khaki, Fabric Weight 9 oz, Length 33 in, Material Cotton, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 2XL, Welding Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 8 EYE AT, MENS PR (A303-11M)
- VIKING Viking FR 300D Trilobal Jkt Blk, M (3907FRJ-M)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHLG001200)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-5X)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- LINCOLN ELECTRIC Welding Jacket (K3106-XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XL)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- Lincoln Electric Workwear and Protective Clothing