Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4933-5XL
Zoro # G204836457
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breathability Features Breathable underarms and back
- Garment Type Jacket
- ANSI Class Not Rated
- Fabric Weight 9 oz
- Total Number of Pockets 1
Product Information
- Brand Lincoln Electric
- MFR # K4933-5XL
- Zoro # G204836457
- UPC # 015082960050
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 5XL |
Description
ANSI Class Not Rated, Closure Type Button, Velcro, Collar Style Turtleneck, Color Black/Gray, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cushioned Neck, Flame Retardant, Heavy Duty, Innovative Cushioned Neck Helps Alleviate Common Pressure Points and Absorbs Moisture, Leather Sleeves and Front, The Front Button Column Has Three Layers of Fabric and Velcro to Improve Protection and Fit, Velcro and Button Openings, Gender Men's, Heat Protection Type Flames, Sparks, Spatter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- MAPA Cut Resistant Sleeve, HDPE, 24in. L (34538032)
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR (4500XXL)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- LINCOLN ELECTRIC Welding Jacket (K4933-4XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-L)
- LINCOLN ELECTRIC Welding Jacket (K4933-XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- LINCOLN ELECTRIC WELD JACKET LARGE (K4932-L)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, M (244750)
- Lincoln Electric Welding Protection