Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4931-XL
Zoro # G704836421
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- High-Visibility No
- Length 30 in
- Closure Type Button
- Stitching Material Kevlar
Product Information
- Brand Lincoln Electric
- MFR # K4931-XL
- Zoro # G704836421
- UPC # 015082959016
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | XL |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black/Gray, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cushioned neck, Flame retardant, Innovative Cushioned Neck Helps Alleviate Common Pressure Points and Absorbs Moisture, The Front Button Column Has Three Layers of Fabric and Velcro to Improve Protection and Fit, Velcro and Button Openings, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Weldsafe Ultrasoft Mat, 3 ft. W x 10 ft. L, 7/8" Thick (447.78X3X10BK)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, L (10616-002-L)
- MILWAUKEE TOOL Work Gloves, M, Black/Brown/Red (48-73-0021)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- LINCOLN ELECTRIC Welding Jacket (K4931-5XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- LINCOLN ELECTRIC Welding Jacket (K2989-M)
- LINCOLN ELECTRIC Welding Jacket (K3317-XL)
- MAGID Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg (IND2530HV-L)
- Lincoln Electric Welding Protection