Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4931-L
Zoro # G704836551
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fall Protection Compatible No
- Heat Protection Type Flames, Sparks, Spatter
- Number of Inside Pockets 1
- Wrist Type Snap
- Back Stripe Pattern None
Product Information
- Brand Lincoln Electric
- MFR # K4931-L
- Zoro # G704836551
- UPC # 015082959009
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | L |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black/Gray, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cushioned neck, Flame retardant, Innovative Cushioned Neck Helps Alleviate Common Pressure Points and Absorbs Moisture, The Front Button Column Has Three Layers of Fabric and Velcro to Improve Protection and Fit, Velcro and Button Openings, Gender Men's, Heat Protection Type Flames, Sparks, Spatter, High-Visibility No, Includes Lining No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 120)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL3)
- TRU-SPEC Concealed Holster Shirt, M, Regular, Black (1226)
- LINCOLN ELECTRIC Welding Jacket (K4931-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-XS)
- LINCOLN ELECTRIC Welding Jacket (K4688-M)
- LINCOLN ELECTRIC Welding Jacket (K3106-M)
- CAIMAN Welding Jacket, 3XL, Navy, 56" to 58" Chest (3000-8)
- Lincoln Electric Workwear and Protective Clothing