Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4692-XL
Zoro # G504836478
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrist Type Snap
- Material Cotton
- ANSI Class Not Rated
- Fall Protection Compatible Yes
- Welding Jacket Features Fall Protection Compatible, High-Visibility
Product Information
- Brand Lincoln Electric
- MFR # K4692-XL
- Zoro # G504836478
- UPC # 015082867694
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | XL |
Details
Wrist Type | Snap |
Material | Cotton |
ANSI Class | Not Rated |
Fall Protection Compatible | Yes |
Welding Jacket Features | Fall Protection Compatible, High-Visibility |
Includes Soapstone Pocket | No |
Fabric Weight | 9 oz |
Collar Style | Flip Up |
Gender | Men's |
High-Visibility | Yes |
Closure Type | Button |
Color | Orange |
Heat Protection Type | Flames |
Includes Mesh Back | No |
Number of Outside Pockets | 0 |
Features | Kevlar Sewn Silver Reflective Tape Provides Added Visibility |
Garment Type | Jacket |
Leather Grade | Premium |
Breathability Features | Fabric Body |
Item | Welding Jacket |
Back Stripe Pattern | X |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Kevlar Sewn Silver Reflective Tape Provides Added Visibility, Gender Men's, Heat Protection Type Flames, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Material Cotton, Number of Outside Pockets 0, Size XL, Wrist Type Snap, Back Stripe Pattern X, Breathability Features Fabric Body, Garment Type Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 2, Black, Sz 8, PR (CLASS 2 B 14)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU1-0045-ED_7x10)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0191-RA_14x10 (LCU3-0191-RA_14x10)
- TILLMAN Lg Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-L)
- LINCOLN ELECTRIC Welding Jacket (K4692-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- LINCOLN ELECTRIC Welding Jacket (K4933-5XL)
- LINCOLN ELECTRIC Welding Jacket (K3317-M)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, L (39030L)
- Lincoln Electric Welding Protection