Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4692-L
Zoro # G304836463
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Welding Jacket Features Fall Protection Compatible, High-Visibility
- ANSI Class Not Rated
- Collar Style Flip Up
- Features Kevlar Sewn Silver Reflective Tape Provides Added Visibility
Product Information
- Brand Lincoln Electric
- MFR # K4692-L
- Zoro # G304836463
- UPC # 015082867687
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Size | L |
Details
Color | Orange |
Welding Jacket Features | Fall Protection Compatible, High-Visibility |
ANSI Class | Not Rated |
Collar Style | Flip Up |
Features | Kevlar Sewn Silver Reflective Tape Provides Added Visibility |
Back Stripe Pattern | X |
Leather Grade | Premium |
Number of Outside Pockets | 0 |
Breathability Features | Fabric Body |
Includes Soapstone Pocket | No |
Gender | Men's |
Item | Welding Jacket |
Wrist Type | Snap |
Fall Protection Compatible | Yes |
Closure Type | Button |
Includes Mesh Back | No |
Material | Cotton |
Heat Protection Type | Flames |
Fabric Weight | 9 oz |
Garment Type | Jacket |
High-Visibility | Yes |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Flip Up, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible Yes, Features Kevlar Sewn Silver Reflective Tape Provides Added Visibility, Gender Men's, Heat Protection Type Flames, High-Visibility Yes, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium, Material Cotton, Number of Outside Pockets 0, Size L, Wrist Type Snap, Back Stripe Pattern X, Breathability Features Fabric Body, Garment Type Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, M (KBKB1T18TM)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 7 (D83883)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-M (SV22-1ZRM-M)
- LINCOLN ELECTRIC Welding Jacket (K4692-M)
- LINCOLN ELECTRIC Welding Jacket (K4692-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-2XL)
- LINCOLN ELECTRIC Welding Jacket (K4933-2XL)
- LINCOLN ELECTRIC Welding Jacket (K3114-S)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- STEINER Cowhide Welding, Cape Sleeves, L (9210-L)
- Lincoln Electric Welding Protection