Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4690-L
Zoro # G804836567
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High-Visibility No
- Includes Lining No
- ANSI Class Not Rated
- Includes Mesh Back No
- Fabric Weight 9 oz
Product Information
- Brand Lincoln Electric
- MFR # K4690-L
- Zoro # G804836567
- UPC # 015082867632
- Country of Origin China
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | L |
Description
ANSI Class Not Rated, Closure Type Button, Collar Style Turtleneck, Color Black/Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Fabric, Flame retardant, Leather Sleeves, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No, Includes Soapstone Pocket No, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (5AX38)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Black (FP-N-200-S-BLK)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- LINCOLN ELECTRIC Welding Jacket (K4690-XL)
- LINCOLN ELECTRIC Welding Jacket (K4690-3XL)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- LINCOLN ELECTRIC Welding Jacket (K2985-L)
- LINCOLN ELECTRIC Welding Jacket (K2986-XXXL)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- Lincoln Electric Workwear and Protective Clothing