Shop All Welding Jackets
Lincoln Electric
Welding Jacket
Mfr # K4689-3XL
Zoro # G904836573
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Pockets 1
- Breathability Features Lightweight Cotton Fabric
- Length 30 in
- Includes Soapstone Pocket No
- Garment Type Jacket
Product Information
- Brand Lincoln Electric
- MFR # K4689-3XL
- Zoro # G904836573
- UPC # 015082867618
- Country of Origin Cambodia
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | 3XL |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Flip Up, Color Lime, Fabric Weight 9 oz, Fall Protection Compatible No, Features Bright Material for Visibility, Flame Retardant, Lightweight Fabric, Longer Service Life, Machine Washable, Reinforced Seams, The Seams of the Jacket are Sewn with Multi-Layer Patterns to Prevent Rips and Tears Therefore Increasing Durability, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining No, Includes Mesh Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36048)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- NMC Danger Safety Harness Required Sign (D612RB)
- LYLE Stay Clear Caution Reflective Label, 3 1/2 in H, 5 in W, English, LCU3-0211-RD_5x3.5 (LCU3-0211-RD_5x3.5)
- LINCOLN ELECTRIC Welding Jacket (K4688-M)
- LINCOLN ELECTRIC Welding Jacket (K4688-XL)
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- LINCOLN ELECTRIC Welding Jacket (K4690-L)
- LINCOLN ELECTRIC Welding Jacket (K4933-5XL)
- BLACK STALLION Jacket, Welding, Blue, 2XL (BXRB9C- 2XL)
- Lincoln Electric Welding Jackets